This item is Discontinued.

Comprehensive Comprehensive HD-HD-15EST Standard Series High Speed HDMI Cable with Ethernet 15ft HD-HD-15EST

Comprehensive HD-HD-15EST Standard Series High Speed HDMI Cable with Ethernet 15ft (Discontinued)

  • Mfr # HD-HD-15EST
  • Zoro # G103697968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-HD-15EST
Zoro #
G103697968
UPC #
-
Country of Origin
China

Description

Comprehensive Standard Series High Speed HDMI cableswith Ethernet feature 28 AWG construction and support the latest in HDMI technology. This value cable high speeds of up to 10.2 Gbps, 3-D capability and supports up to 4Kx2K resolution. They also feature Deep Color, Dolby TrueHD and DTS-HD Master audio and an audio return channel. These versatile HDMI cables also have bi-directional Ethernet capability built in. Molded 24k gold plated connectors and triple shielding provide superior connectivity and rejection of EM and RF interference. Comprehensive's extra flexible jacket and molded strain relief provides unsurpassed durability.
  • Full HD/1080p.
  • High Speed up to 10.2 Gbps.
  • Ethernet Capable.
  • Deep Color and x.v. Color.
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound.
  • Audio Return Channel.
  • 3-D Ready.
  • Lip-sync.
  • ATC Certified and HDCP Compliant.
  • Gold Plated HDMI male connectors.
  • Triple Shielded.
  • X-tra Flex Jacket.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.