Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive HR Pro Series 4 pin plug to plug S-Video Cable 6ft S4P-S4P-6HR

Comprehensive HR Pro Series 4 pin plug to plug S-Video Cable 6ft (Discontinued)

  • Mfr # S4P-S4P-6HR
  • Zoro # G904034344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4P-S4P-6HR
Zoro #
G904034344
UPC #
808447002072
Country of Origin
China

Description

Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price. HR Pro series S-Video cables utilize two individually 100% shielded high resolution coax conductors for the highest quality image reproduction. Premium molded 24K gold 4 pin connectors ensure maximum signal transfer and a perfect connection every time. Finished with Comprehensive's famous X-traflex jacket.RoHS Compliant. Lifetime Warranty. When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.