Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive HR Pro Series BNC Plug to Plug Video Cable 10ft BB-C-10HR

Comprehensive HR Pro Series BNC Plug to Plug Video Cable 10ft (Discontinued)

  • Mfr # BB-C-10HR
  • Zoro # G703876725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-C-10HR
Zoro #
G703876725
UPC #
808447000238
Country of Origin
China

Description

Comprehensive HR (High Resolution) Pro Series Cables are “Comprehensive Classic” professional grade cables that provide excellent performance and value. That’s why since 1974 they have been in use worldwide in stadiums studios stages boardrooms classrooms schools government installations and well pretty much everywhere HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
HR Pro Series BNC Cables utilize premium low loss construction for maximum signal integrity. 95% tinned copper braid shielding eliminates EM and RF interference. True 75 Ohm imedance matched nickel over brass BNC connectors ensure a perfect connection and eradicate distortion. Molded strain relief and X-traflex jacket ensure maximum reliablility and durability. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.