Comprehensive MVGA15P-P-3HR-A HR Pro Series Micro VGA HD15 Plug to Plug with Audio Cable 3ft

  • Mfr # MVGA15P-P-3HR/A

  • Zoro # G203732354


product price:  $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVGA15P-P-3HR/A
Zoro #
G203732354
UPC #
808447012194
Country of Origin
China

Description

Comprehensive HR (High Resolution) Pro Series Cables are "Comprehensive Classic" professional grade cables that provide excellent performance and value. That's why since 1974, they have been in use worldwide in stadiums, studios, stages, boardrooms, classrooms, schools, government installations and well, pretty much everywhere! HR Pro Series Cables cables are perfect for anyone looking for excellent quality at great price.
Comprehensive HR Pro series Micro HD15 VGA cables are perfect for those tight spaces where a full size HD15 connector would be too large. These micro HD15 male to male cables are true high resolution construction with three individually 95% shielded coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference, even over long distances. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin, to make sure they do not bend or break as imitation cables often do. A stereo 3.5mm mini plug cable is integrated for easy connection of projectors, laptops and other equipment. HR Pro series cables provide thousands of connections and a lifetime of worry free use.
  • Designed to support high-resolution imaging up to QXGA 2048x1536.
  • 3 individually 95% tinned copper braid shielded coaxes.
  • 100% aluminum foil shield wrap provides extra coverage.
  • Micro molded design for easy connecting in tight spaces.
  • Molded Strain Relief.for unsurpassed durability.
  • X-traflex jacket for easy installation.
  • Cable Type (1): Computer Cables.
  • Cable Type (2): VGA Cables.
  • CL3 Rated: No.
  • Color: Black.
  • Connector 1 Type: VGA, Stereo Mini 3.5mm Male.
  • Connector 2 Type: VGA, Stereo Mini 3.5mm Male.
  • Connector Finish: Nickel.
  • Jacket Type: PVC
  • Length (ft.): 3.
  • Molded Connectors.
  • Performance Level: Better.
  • Product Line: HR Pro Series.
  • RoHS Compliant: Yes.
  • UL Rated: Yes.
  • Lifetime Warranty.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.