Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comprehensive Comprehensive Standard Series 2 gold RCA Plugs Each End Stereo Audio Cable 15ft 2PP-2PP-15ST

Comprehensive Standard Series 2 gold RCA Plugs Each End Stereo Audio Cable 15ft (Discontinued)

  • Mfr # 2PP-2PP-15ST
  • Zoro # G604034507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PP-2PP-15ST
Zoro #
G604034507
UPC #
808447011760
Country of Origin
China

Description

Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series Stereo RCA Audio Cables have a two RCA male connectors on each end. 24 gauge construction allows for superior signal transfer and audio reproduction. Xtra flex jacket allows for easy installation especially around corners while a molded strain relief provides maximum durability. 95% shielding provides outstanding rejection of EM and RF interference. RoHS compliant. Lifetime Warranty.When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.