Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comprehensive USB2-A-MCB-10ST USB 2.0 A to Micro B Cable 10ft

  • Mfr # USB2-A-MCB-10ST

  • Zoro # G503732382


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2-A-MCB-10ST
Zoro #
G503732382
UPC #
808447048742
Country of Origin
China

Description

This 10' USB A to Micro USB B Cable provides one USB A Male connector, and one Micro USB B connector to create a simple way to connect mobile devices to a USB capable computer for every day tasks such as data synchronization and file transfers.
  • Premium Construction.
  • Molded strain relief.
  • X-traflex jacket.
  • Lifetime Warranty.
  • Cable Type (1): Computer Cables.
  • Cable Type (2): USB Cables.
  • Color: Black.
  • Connector Finish: Nickel.
  • Jacket Type: PVC.
  • Length (ft.): 10.
  • Molded Connectors.
  • Performance Level: Good.
  • Product Line/Series: Standard Series.
  • RoHS Compliant: Yes.
  • UL Rated: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.