Zoro Homepage

Comprehensive USB2-AA-MF-25ST USB 2.0 A Male to A Female Cable 25ft

  • Mfr # USB2-AA-MF-25ST

  • Zoro # G203732224


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2-AA-MF-25ST
Zoro #
G203732224
UPC #
808447023961
Country of Origin
China

Description

USB (Universal Serial Bus) cables provide digital signal transmission rates of up to 480Mbps. USB Cables are commonly used to connect computers and peripherals such as printers, scanners, cameras,keyboards, mice and other digital devices. Comprehensive USB cables are premium shielded twisted pair construction for superior signal transfer. These cables are USB 2.0 and backwards compatible for USB 1.0 and 1.1. RoHS Compliant. Lifetime Warranty.
  • Plug and play functionality for printers, scanners, keyboards and other digital devices.
  • PC and Mac compatible.
  • Molded Strain Relief.
  • Cable Type (1): Computer Cables.
  • Cable Type (2): USB Cables.
  • Color: Black.
  • Connector 1 Type: USB A type Male.
  • Connector 2 Type: USB A type Female.
  • Connector Finish: Nickel.
  • Jacket Type: PVC.
  • Length (ft.): 25.
  • Molded Connectors.
  • Performance Level: Good.
  • Product Line: Standard Series.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.