This item is Discontinued.

Comprehensive Comprehensive X3V-HD-DVI35 XHD X3V Series HDMI to DVI 24 AWG Cable 35ft X3V-HD-DVI35

Comprehensive X3V-HD-DVI35 XHD X3V Series HDMI to DVI 24 AWG Cable 35ft (Discontinued)

  • Mfr # X3V-HD-DVI35
  • Zoro # G303715158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X3V-HD-DVI35
Zoro #
G303715158
UPC #
808447029086
Country of Origin
China

Description

  • Comprehensive XHD eXtreme High Definition True HD HDMI to DVI cables are the ultimate in digital performance and are designed specifically for HDTV and the latest source and display technologies including Plasma, LCD, and DLP displays, digital satellite and cable receivers, DVR's, and more.
  • X3V True HD HDMI to DVI cables utilize Comprehensive's exclusive True HDtechnology to provide true HDTV performance. While standard HDMI and DVI cables can only go up to 15ft, Comprehensive's X3V True HD HDMI to DVI cables utilize a large 24 gauge oxygen free copper center conductor to ensure extremely low attenuation and maximum signal transfer for the ultimate in high definition cable performance. 24k precision machined contacts provide maximum conductivity.
  • Triple shielding provides maximum rejection of all interference including EM and RF. Molded strain relief and our X-traflex jacket provide for unsurpassed flexibility and durability.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.