Shop COMPREHENSIVE
See all product information
Create Account
DVI-DVI-15ST Standard Series 28 AWG DVI-D Dual Link Cable 15ft
- Mfr # DVI-DVI-15ST
- Zoro # G804034291
product price:Â
$
69.15
/ea
Key Features
Features
Braided, EMI/RF Protection, HDCP, Triple Shielded
Color
Black
Standards
HDCP
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DVI-DVI-15ST
- Zoro #
- G804034291
- UPC #
- 808447050073
- Country of Origin
- China
- Features
- Braided, EMI/RF Protection, HDCP, Triple Shielded
- Color
- Black
- Standards
- HDCP
- Wire Gauge
- 28 AWG
- Shielded / Unshielded
- Shielded
- Connector Gender on First End
- Male
- Device Supported
- A/V Receiver, DVD Player, HDTV, LCD, Monitor, Plasma, Projector, Satellite Equipment, Set-top Box, Video Device
- Cable Type
- DVI-D
- Jacket Color
- Black
- Connector Plating
- Gold
- Connector on Second End Details
- (1) DVI-D (Dual-Link) Digital Video - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Resolution
- 2048 x 1536
- Item
- Video Cable
- Connector on First End Details
- (1) DVI-D (Dual-Link) Digital Video - Male
- Conductor Material
- Copper
- Shielding Material
- Aluminum Mylar
- Connector Gender on Second End
- Male
- Data Transfer Rate
- 10.2 Gbit/s
- Jacket Type
- VW-1, Xtraflex
Dimensions
- Cable Length
- 15 ft
Description
Comprehensive Standard Series DVI cables connect DVI devices such as DVD players, satellite boxes, projectors, LCD and plasma HDTVs. This DVI to DVI cable provides an interface between any DVI enabled source, such as a set-top box, DVD player, and A/V receiver, video monitor, and projector for video only. DVI supports standard, enhanced, or high-definition video. It transmits all ATSC HDTV standards with bandwidth to spare to accommodate future enhancements and requirements. Standard Series DVI cables are dual bandwidth and utilize 24k Gold DVI-D male connectors on both ends. 28 awg construction allows for excellent DVI performance.
Cable Type (1): Video Cables.
Cable Type (2): DVI Cables.
CL3 Rated: No.
Color: Black.
Connector 1 Type: DVI Male.
Connector 2 Type: DVI Male.
Connector Finish: 24k Gold Plated.
Jacket Type: PVC.
Length (ft.): 15.
Molded Connectors.
Performance Level: Good.
Product Line: Standard Series.
RoHS Compliant: Yes.
UL Rated: No.
Lifetime Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.