Zoro Homepage

Outlet Strip, Surge, AC Power, 3 ft, Black

  • Mfr # CPWR-SP6-3B

  • Zoro # G203897930


product price: $47.79
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
AC Power
Cord Length
3 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWR-SP6-3B
Zoro #
G203897930
UPC #
808447069013
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
AC Power
Color
Black
Gauge/Conductor
14/3
For Use With
Computers, TV, Small Appliances, Other electronic items
Voltage
125V AC
Green Environmental Attribute
Environmentally Friendly
Watts
1875 W
Rated Joules
90 J

Description

Features
  • 15 amps circuit breaker/rocker switch combo with reset feature to safely shut-off overload or short circuit occurrence.
  • Heavy duty line cord with molded plug.
  • Rugged high-impact plastic housing.
  • 6 Standard 3-wire grounded outlets.
  • 3 foot 3-wire SJT 14 AWG cord.
  • Listed by Underwriters Laboratories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.