Zoro Homepage

Outlet Strip, Surge, AC Power, 6 ft, Black

  • Mfr # CO58271

  • Zoro # G911862992


product price: $57.19
/ea

Key Features

Type
Surge
Receptacle Configuration
AC Power
Cord Length
6 ft
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO58271
Zoro #
G911862992
UPC #
758218838402
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Outlet Strip
Type
Surge
Receptacle Configuration
AC Power
Color
Black
Gauge/Conductor
14/3
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.