Zoro Homepage

Outlet Strip, Surge, AC Power, 6 ft, Black

  • Mfr # CPWR-SP6-6B

  • Zoro # G103898358


product price: $56.99
/ea

Key Features

Type
Surge
Number of Outlets
6
Receptacle Configuration
AC Power
Cord Length
6 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPWR-SP6-6B
Zoro #
G103898358
UPC #
808447069020
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Receptacle Configuration
AC Power
Color
Black
Gauge/Conductor
14/3
Voltage
120V AC
Features
Power Switch
Max. Amps
15A
Green Environmental Attribute
Environmentally Friendly
For Use With
Computers, TV, Small Appliances, Other electronic items
Material
Plastic
Circuit Breaker
Yes
Watts
1875 W
Rated Joules
90 J

Description

Features
  • 15 amps circuit breaker/rocker switch combo with reset feature to safely shut-off overload or short circuit occurrence.
  • Heavy duty line cord with molded plug.
  • Rugged high-impact plastic housing.
  • 6 Standard 3-wire grounded outlets.
  • 6 foot 3-wire SJT 14 AWG cord.
  • Listed by Underwriters Laboratories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.