Zoro Homepage

Plug Adapter, USB, 5 ft., White

  • Mfr # CCN-VGA2HD

  • Zoro # G403918565


product price: $74.19
/ea

Key Features

Type
USB
Cord Length
5 ft.
Color
White
Standards
RoHS Compliant
Features
HotSwap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCN-VGA2HD
Zoro #
G403918565
UPC #
808447078107
Country of Origin
China

Dimensions

Cord Length
5 ft.
Width
1.8 in
Depth
2.2 in
Height
0.4 in

Details

Item
Plug Adapter
Type
USB
Color
White
Standards
RoHS Compliant
Features
HotSwap
Connector Type
USB Type A - Male, Mini-phone Stereo Audio - Male, HD-15 - Male; HDMI Digital Audio/Video - Female

Description

Features
  • 7 Port USB 3.0 Charging Station and Hub
  • Supports charging and data transfer simultaneously
  • Supports data transfer up to 5Gbps
  • Plug & Play supports any smart phone or tablet
  • Supports max 5V, 9A for the 7 ports
  • Each single USB port supports max 1.5A
  • Supports 3 different charging modes - Apple, Samsung and BC1.2
  • On/Off Power Button
  • Power cable included
  • RoHS Compliant
Specification
  • Connector Type 1 - 1x USB 3.0 A female
  • Connector Type 2 - 7x USB 3.0 A female
  • Input - AC100-240V 50/60Hz
  • Output - 12V 4A
  • Wattage - 48 Watts
  • Finish - White
  • RoHS Compliant - Yes
  • Charging modes - Samsung, Apple, and BC1.2
  • Power Cable Length - 5 ft.
  • Dimensions - 7.87 W x 7.87 D x 2.55 H in.
  • Item Weight - 1.43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.