Comprehensive Standard Series XLR Plug to Jack Audio Cable 10ft

  • Mfr # XLRP-XLRJ-10ST

  • Zoro # G004120558


product price:  $37.15
/ea

Key Features

Features
EMI/RF Protection, Molded, Strain Relief, Stranded; Environmentally Friendly
Cable Type
XLR
Shielded / Unshielded
Shielded
Cable Length
10 ft
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLRP-XLRJ-10ST
Zoro #
G004120558
UPC #
808447003260
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Audio Cable
Features
EMI/RF Protection, Molded, Strain Relief, Stranded; Environmentally Friendly
Cable Type
XLR
Shielded / Unshielded
Shielded
Connector Plating
Nickel
Jacket Color
Matte Black
Device Supported
Audio Device
Connector on Second End Details
(1) XLR Microphone - Female
Wire Gauge
24 AWG
Jacket Type
Xtraflex
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
(1) XLR Microphone - Male

Description

Comprehensive Standard Series XLR Cables combine audio performance and value to meet any budget. These cables have been field tested around the world for years and they always get the job done. Constructed of 22 awg 2 conductor shielded audio cable and Neutrik style connectors Standard Series XLR cables are the perfect choice for all audio needs. Xtra flex jacket. RoHS Compliant. Lifetime Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.