Shop COMPREHENSIVE
See all product information
Create Account
Standard Series XLR Plug to Jack Audio Cable 50ft
- Mfr # XLRP-XLRJ-50ST
- Zoro # G504120713
product price:Â
$
67.79
/ea
Key Features
Features
EMI/RF Protection, Molded, Strain Relief, Stranded; Environmentally Friendly
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Cable Length
50 ft
Connector on Second End Details
(1) XLR Microphone - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XLRP-XLRJ-50ST
- Zoro #
- G504120713
- UPC #
- 808447003314
- Country of Origin
- China
Dimensions
- Cable Length
- 50 ft
Details
- Item
- Audio Cable
- Features
- EMI/RF Protection, Molded, Strain Relief, Stranded; Environmentally Friendly
- Jacket Material
- Polyvinyl Chloride (PVC)
- Conductor Material
- Copper
- Connector on Second End Details
- (1) XLR Microphone - Female
- Shielded / Unshielded
- Shielded
- Device Supported
- Audio Device
- Jacket Color
- Matte Black
- Connector on First End Details
- (1) XLR Microphone - Male
- Wire Gauge
- 24 AWG
- Cable Type
- XLR
- Jacket Type
- Xtraflex
- Connector Plating
- Nickel
Description
Comprehensive Standard Series XLR Cables combine audio performance and value to meet any budget. These cables have been field tested around the world for years and they always get the job done. Constructed of 22 awg 2 conductor shielded audio cable and Neutrik style connectors Standard Series XLR cables are the perfect choice for all audio needs. Xtra flex jacket. RoHS Compliant. Lifetime Warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.