Shop COMPREHENSIVE
See all product information
Create Account
USB2-AMF-50PROAP Pro AV-IT Active Plenum USB A Male to A Female Cable 50 ft.
- Mfr # USB2-AMF-50PROAP
- Zoro # G803912552
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 ft
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Wire Gauge
24/22 AWG
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2-AMF-50PROAP
- Zoro #
- G803912552
- UPC #
- 808447071078
- Country of Origin
- China
- Cable Type
- USB
- End 1 Connection Type
- USB 2.0 Type A - Male
- Wire Gauge
- 24/22 AWG
- Standards
- UL
- Data Transfer Speed
- 480 Mbps
- Item
- Data Transfer Cable
- End 2 Connection Type
- USB 2.0 Type A - Female
Dimensions
- Overall Length
- 50 ft
Description
Features
- Professional grade heavy-duty construction.
- USB A Male to USB A Female.
- USB 2.0 compliant up to 480mbps, backward compatible with USB 1.0 standards.
- No external power required (Pulls power from source).
- Premium Tinned Copper Braid construction.
- Plug-and-play, no additional drivers required.
- Booster located in line for easy installation in conduit.
- Plenum CL2P rated jacket for in-ceiling use.
- Sure Length indicators on the connector heads make it easy to organize for installations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.