Shop COMPUCABLEPLUSUSA
See all product information
Create Account
15FT DB25 Male to Bare Wire RS232 Serial Pigtail Cable - 28AWG Shielded Open End PVC
- Mfr # DBC-25MW-15
- Zoro # G424480744
product price:Â
$
67.45
/ea
Key Features
End 1 Connection Type
DB25 Male
Outside Dia.
5.0 mm
Shielded
Yes
Features
Color Code Wire, Pinout Number in Tube
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBC-25MW-15
- Zoro #
- G424480744
- UPC #
- 618504187990
- Country of Origin
- China
- End 1 Connection Type
- DB25 Male
- Shielded
- Yes
- Features
- Color Code Wire, Pinout Number in Tube
- Color
- Black
- Application
- Industrial, Commercial
- Wire Gauge
- 28 AWG
- Includes
- Drain Wire
- Item
- RS232 Serial Cable
- End 2 Connection Type
- Individual Lead Wires
Dimensions
- Outside Dia.
- 5.0 mm
- Cable Length
- 15 ft
- Screw Size
- #4-40
Description
Industrial-Grade RS-232 Connectivity This Heavy-Duty Black PVC DB25 Male to Lead Wire Serial Cable is engineered for reliable protection and longevity in demanding technical environments. Encased in a high-quality PVC jacket with an industrial UL 2464 rating, this 15-foot cable provides a durable solution that resists everyday wear, abrasion, and corrosion. Engineered for Industrial Enclosures Built to last in factory settings, commercial control rooms, and custom hardware setups, this cable ensures stable data connectivity. Its thick, 5.0mm outer diameter PVC exterior provides excellent insulation and protects the internal components against physical impacts and routine workplace friction. Flexible & Versatile Design The premium PVC sleeve remains highly flexible, allowing for easy routing and smooth bends through tight control panels, enclosures, and limited-access conduits. The 28 AWG stranded conductors and double-layer shielding-combining a 100% Aluminum foil wrap with a full metal shell and integrated drain wire-completely block electrical interference and signal crosstalk. Additionally, the tin-coated lead wires simplify integration with built-in pinout numbering tubes and color-coded wire jackets. When disconnected, an included removable dust cap keeps the nickel-plated pins clean and fully protected from debris.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.