5FT DB9 Female to Bare Wire RS232 Pigtail - 28AWG Shielded Metal Armored Open End Cable
- Mfr # DBC-9FWA-05
- Zoro # G324480721
product price:Â
$
36.15
/ea
Key Features
Wire Gauge
28 AWG
Cable Length
5 ft
Color
Silver
Shielded
Yes
Screw Size
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBC-9FWA-05
- Zoro #
- G324480721
- UPC #
- 618504186887
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Screw Size
- #4-40
- Outside Dia.
- 5.0 mm
Details
- Wire Gauge
- 28 AWG
- Item
- RS232 Serial Cable
- Color
- Silver
- Shielded
- Yes
- Includes
- Drain Wire
- End 1 Connection Type
- DB9 Female
- End 2 Connection Type
- Individual Lead Wires
- Application
- Industrial, Commercial
Description
Industrial-Grade RS-232 Connectivity This Metal Armored D-Sub DB9 Female to Lead Wire Serial Cable is engineered for maximum protection and longevity in the most demanding environments. Wrapped in a high-strength, stainless-steel braided jacket, this 5-foot cable provides a virtually indestructible, tangle-free solution that resists crushing, moisture, and corrosion. Engineered for Harsh Environments Whether for industrial facilities, commercial sites, or residential outdoor installations, this cable is built to survive. The UV-resistant and water-resistant construction ensures stable connectivity even when exposed to the elements. Its unique metal armor is specifically designed to be rodent-proof and pet-friendly, preventing damage from chewing, biting, or aggressive pulling. Flexible & Versatile Design Despite its rugged exterior, the stainless-steel sleeve remains highly flexible, allowing for easy routing through tight spaces and limited-access conduits. The 28 AWG wire and metal-shielded housing provide reliable signal integrity, while the tin-coated lead wires simplify integration for custom pinout technical installations, numbering tubes, and color-coded wire jackets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.