5FT DB9 Male to Bare Wire RS232 Pigtail - 28AWG Shielded Metal Armored Open End Cable
- Mfr # DBC-9MWA-05
- Zoro # G624480735
product price:Â
$
36.15
/ea
Key Features
Application
Industrial, Commercial
Color
Silver
End 1 Connection Type
DB9 Male
Shielded
Yes
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBC-9MWA-05
- Zoro #
- G624480735
- UPC #
- 618504187853
- Country of Origin
- China
- Item
- RS232 Serial Cable
- Application
- Industrial, Commercial
- Color
- Silver
- End 1 Connection Type
- DB9 Male
- Shielded
- Yes
- End 2 Connection Type
- Individual Lead Wires
- Wire Gauge
- 28 AWG
- Includes
- Drain Wire
Dimensions
- Cable Length
- 5 ft
- Outside Dia.
- 5.0 mm
- Screw Size
- #4-40
Description
Industrial-Grade RS-232 Connectivity This Metal Armored D-Sub DB9 Male to Lead Wire Serial Cable is engineered for maximum protection and longevity in the most demanding environments. Wrapped in a high-strength, stainless-steel braided jacket, this 5-foot cable provides a virtually indestructible, tangle-free solution that resists crushing, moisture, and corrosion. Engineered for Harsh Environments Whether for industrial facilities, commercial sites, or residential outdoor installations, this cable is built to survive. The UV-resistant and water-resistant construction ensures stable connectivity even when exposed to the elements. Its unique metal armor is specifically designed to be rodent-proof and pet-friendly, preventing damage from chewing, biting, or aggressive pulling. Flexible & Versatile Design Despite its rugged exterior, the stainless-steel sleeve remains highly flexible, allowing for easy routing through tight spaces and limited-access conduits. The 28 AWG wire and metal-shielded housing provide reliable signal integrity, while the tin-coated lead wires simplify integration for custom pinout technical installations, numbering tubes, and color-coded wire jackets.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.