Shop COMPUCESSORY
See all product information
Create Account
23605 Economy Mouse Pad, Non-Skid Rubber Base, Blue
- Mfr # 23605
- Zoro # G804940226
product price:Â
$
25.49
/ea
Sold in multiples of 2 for
$50.98
Key Features
Color
Blue
Material
Rubber, Cloth
Thickness
0.13 in
Features
Non-skid
Width
9.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23605
- Zoro #
- G804940226
- UPC #
- 794192236056
- Country of Origin
- China
Dimensions
- Thickness
- 0.13 in
- Width
- 9.50 in
- Depth
- 8.50 in
Details
- Item
- Mouse Pad
- Color
- Blue
- Material
- Rubber, Cloth
- Features
- Non-skid
Description
Compucessory 23605 smooth cloth mouse pad provides excellent mouse tracking for a ball or optical mouse. Non-skid rubber base grips and protects your work surface. Mouse pad has a 1/8" thickness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.