Zoro Homepage

Compucessory CD-RW Discs, 72102, 12X, 700MB/80Min, Branded, Spindle, 50/Pk, Silver

  • Mfr # 72102

  • Zoro # G905487491


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Capacity
700 MB
Color
Silver
Max. Recording Time
1.33 hr
Media Formats
CD-RW
Max. Write Speed
12x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72102
Zoro #
G905487491
UPC #
794192721026
Country of Origin
India

Details

Item
CD Rewritable Media
Capacity
700 MB
Color
Silver
Max. Recording Time
1.33 hr
Media Formats
CD-RW
Max. Write Speed
12x
Maximum Recording Time
1.33 Hour
Maximum Write Speed
12x

Description

Compucessory cd-rw discs, 72102, 12x, 700mb/80min, branded, spindle, 50/pk, silver premium quality cd-rw has a branded surface, 700mb/80 minute capacity and 12x write speed. Record, delete and rewrite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.