Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compucessory 16GB USB 2.0 Flash Drive

  • Mfr # 26471

  • Zoro # G2819547


product price: $12.59
/ea

Key Features

Length
2.8"
Height
0.3"
Width
0.8"
Product Type
Flash Drive
Color
Silver, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26471
Zoro #
G2819547
UPC #
794192264714
Country of Origin
China

Dimensions

Length
2.8"
Height
0.3"
Width
0.8"

Details

Product Type
Flash Drive
Color
Silver, Black
Host Interface
USB 2.0
Storage Capacity
16 GB

Description

Compucessory 16GB USB 2.0 Flash Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.