Zoro Homepage

Compucessory Multimedia Headphone

  • Mfr # CCS15155

  • Zoro # G3427048


product price: $14.19
/ea

Key Features

Color
Black
Cord Length
5.92 ft
Frequency
20 Hz to 20 kHz
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS15155
Zoro #
G3427048
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5.92 ft
Driver Size
1.57 in

Details

Item
Headphone
Color
Black
Frequency
20 Hz to 20 kHz
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Earpiece Sensitivity
112 dB
Connectivity Technology
Wired
Earpiece Type
Binaural
Impedance
32 Ohm
Earpiece Controls
Volume
Maximum Frequency Response
20 kHz
Minimum Frequency Response
20 Hz

Description

Compucessory Multimedia Headphone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.