Zoro Homepage

Gel Mouse Pads9"X10"Blue

  • Mfr # CCS45162

  • Zoro # G3436358


product price: $15.15
/ea

Key Features

Color
Blue
Width
10"
Height
9"
Features
Non-skid, Wrist Rest
Product Type
Mouse Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS45162
Zoro #
G3436358
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
10"
Height
9"
Depth
1"

Details

Item
Gel Mouse Pads9"X10"Blue
Color
Blue
Features
Non-skid, Wrist Rest
Product Type
Mouse Pad

Description

Gel Mouse Pads9 In.X10 In.Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.