Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 15 ft., Light Gray

  • Mfr # CCS25103

  • Zoro # G3451907


product price: $27.49
/ea

Key Features

Type
Surge
Cord Length
15 ft.
Color
Light Gray
Voltage
125VAC
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS25103
Zoro #
G3451907
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge
Color
Light Gray
Voltage
125VAC
Number of Outlets
6
Max. Amps
15A

Description

Office Surge Protectors6-Outlets, Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.