Zoro Homepage

Power Strip, SJT, 15 ft., Gray

  • Mfr # CO463075

  • Zoro # G011862946


product price: $44.39
/ea

Key Features

Type
SJT
Cord Length
15 ft.
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed; CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO463075
Zoro #
G011862946
UPC #
758218412022
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed; CSA Listed
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.