Zoro Homepage

USB 2.0 A-B Printer CablesUSB6Ft

  • Mfr # CCS11150

  • Zoro # G3462249


product price: $3.05
/ea
Sold in multiples of 3 for $9.15

Key Features

Cable Length
6 ft
End 1 Connection Type
Type A
End 2 Connection Type
Type B
Overall Length
6 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS11150
Zoro #
G3462249
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
USB Cable
End 1 Connection Type
Type A
End 2 Connection Type
Type B
Color
Gray
USB Specification
2.0
Material
Polyvinyl Chloride (PVC)
Features
Molded
Cable Type
USB
Product Type
USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1

Description

USB Cable, USB Specification 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.