2-F JUMPER 10FT/3 MT 62.5/125, ST TO SC CERAMIC TIP, OM1
Mfr # STCSCCD3
Zoro # G0188125
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Type
Patch Cords
Fiber Type
OM1
Number of Fibers
2 FIBER
Connector Type
ST COMPATIBLE - SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STCSCCD3
Zoro #
G0188125
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10 ft
Details
Type
Patch Cords
Fiber Type
OM1
Number of Fibers
2 FIBER
Connector Type
ST COMPATIBLE - SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.