
2-F JUMPER 10FT/3MT 8.3/125, ST TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSCCD3-SPSM
Zoro # G0178176
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Type
Patch Cords
Connector on Second End Details
SC Network - Male
Product Type
Network Cable
Cable Length
10 ft
Connector Type on First End
ST Network - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STCSCCD3-SPSM
Zoro #
G0178176
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Core/Cladding Diameter
8.3/125 µm
Details
Type
Patch Cords
Connector on Second End Details
SC Network - Male
Product Type
Network Cable
Connector Type on First End
ST Network - Male
Connector on First End Details
ST Network - Male
Cable Type
Fiber Optic
Connector Type on Second End
SC Network - Male
Product Name
Fiber Optic Cable
Fiber Type
OS2
Connector Type
ST COMPATIBLE - SC
Number of Fibers
2 FIBER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.