Zoro Homepage

2-F JUMPER 10FT/3MTR 50/125, LC TO SC CERAMIC TIP 50 MICRON

  • Mfr # LCCSCC50+D3

  • Zoro # G0789653


product price: $95.25
/ea
Sold in multiples of 2 for $190.50
Free Shipping & Returns

Key Features

Number of Fibers
2 FIBER
Connector Type
LC - SC
Fiber Type
OM3
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCSCC50+D3
Zoro #
G0789653
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 M : 9.84 FT.

Details

Number of Fibers
2 FIBER
Connector Type
LC - SC
Fiber Type
OM3
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.