Zoro Homepage
This item is Discontinued.
Compulink 2-F JUMPER 16.4FT/5MTR 50/125, LC TO SC CERAMIC TIP 50 MICRON LCCSCC50+D5

2-F JUMPER 16.4FT/5MTR 50/125, LC TO SC CERAMIC TIP 50 MICRON (Discontinued)

  • Mfr # LCCSCC50+D5
  • Zoro # G0940363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCSCC50+D5
Zoro #
G0940363
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.4 ft

Details

Number of Fibers
2 FIBER
Connector Type
LC - SC
Fiber Type
OM3
Type
Patch Cords

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.