Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-F JUMPER 3.3FT/1MT 8.3/125, SC TO SC CERAMIC TIP, SUPER POLISH OS2

  • Mfr # SCCSCCD1-SPSM

  • Zoro # G0185438


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
1 M : 3.28 FT.
Type
Patch Cords
Connector Type
SC - SC
Fiber Type
OS2
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCCSCCD1-SPSM
Zoro #
G0185438
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 M : 3.28 FT.

Details

Type
Patch Cords
Connector Type
SC - SC
Fiber Type
OS2
Number of Fibers
2 FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.