Zoro Homepage

2-F JUMPER 6.6FT/2MT 8.3/125, ST TO SC CERAMIC TIP, SUPER POLISH OS2

  • Mfr # STCSCCD2-SPSM

  • Zoro # G0178194


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
6.6 ft
Type
Patch Cords
Connector Type
ST COMPATIBLE - SC
Fiber Type
OS2
Number of Fibers
2 FIBER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STCSCCD2-SPSM
Zoro #
G0178194
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.6 ft

Details

Type
Patch Cords
Connector Type
ST COMPATIBLE - SC
Fiber Type
OS2
Number of Fibers
2 FIBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.