
2-F JUMPR 19.7FT/6MTR 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD6
Zoro # G0807914
product price: $119.99
/eaSold in multiples of 2 for $239.98
Free Shipping & Returns
Key Features
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM1
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCCLCCD6
Zoro #
G0807914
UPC #
-
Country of Origin
Unknown
Dimensions
Length
19.7 ft
Details
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM1
Type
Patch Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.