
2-F JUMPR 65.6FT/20MT 62.5/125, LC TO LC CERAMIC TIP,
Mfr # LCCLCCD20
Zoro # G0933686
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM1
Type
Patch Cords
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCCLCCD20
Zoro #
G0933686
UPC #
-
Country of Origin
Unknown
Dimensions
Length
65.6 ft
Details
Number of Fibers
2 FIBER
Connector Type
LC - LC
Fiber Type
OM1
Type
Patch Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.