Zoro Homepage

CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 3FT, GRAY

  • Mfr # M88DE3FL509

  • Zoro # G0632293


product price: $11.59
/ea
Sold in multiples of 15 for $173.85

Key Features

Connector Type
RJ45 TO RJ45
Color
Grey
Shielded
U/Utp - Unshielded Twisted Pair
Category
CATEGORY 5E
Type
Patch Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M88DE3FL509
Zoro #
G0632293
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 FT. : 0.91 M

Details

Connector Type
RJ45 TO RJ45
Color
Grey
Shielded
U/Utp - Unshielded Twisted Pair
Category
CATEGORY 5E
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.