
CBL ASSY MOD D/E 24-4PR, STRANDED CAT6 568A/B 5FT, BLUE
Mfr # M88DE5FC606
Zoro # G0654438
product price: $22.15
/eaKey Features
Cable Length
5 ft
Cable Type
Category 6
Color
Blue
Features
Stranded
Product Type
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M88DE5FC606
Zoro #
G0654438
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
5 ft
Details
Cable Type
Category 6
Color
Blue
Features
Stranded
Product Type
Network Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.