Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT USB-C TO USB-C 90-DEGREE CABLE

  • Mfr # 10FTALLUSBCB

  • Zoro # G721705953


product price: $33.55
/ea

Key Features

Features
Right-angled Connector
First End Connector Type
USB Type C
Second End Connector Type
USB Type C
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FTALLUSBCB
Zoro #
G721705953
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Features
Right-angled Connector
First End Connector Type
USB Type C
Second End Connector Type
USB Type C
Item
Standard Power Cord

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.