
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303B260HSEBB
Zoro #
G5306726
UPC #
-
Country of Origin
China
Dimensions
Width
8.3"
Depth
0.8"
Details
Color
Black
Product Type
Desk Mount
Compatibility
Apple Tablet PCs: iPad Air 2, iPad Pro 9.7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.