
6ft Charge & Data USB-C to USB-C 90-Degree Cable Right Angle White
Mfr # 6FTALLUSBC
Zoro # G416488116
product price: $39.79
/eaKey Features
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Device Supported
Smartphone, Tablet
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6FTALLUSBC
Zoro #
G416488116
UPC #
819472000000
Country of Origin
China
Details
Cable Type
USB-C
End 2 Connection Type
USB Type C - Male
Device Supported
Smartphone, Tablet
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB Type C - Male
Color
White
Features
Charging, Right-angled Connector, 90° Angled Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.