Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6ft USB-C Male to 90 Degree Lightning Charging Cable Right Angle White

  • Mfr # 6FTC90DLT01

  • Zoro # G016423340


product price: $34.19
/ea

Key Features

Device Supported
Tablet, Smartphone
End 2 Connection Type
USB Type C - Male
Color
White
Features
Angled Connector, Charging, Right-angled Connector, 90° Angled Connector, Plug & Play
Connector on First End Details
1 x Lightning - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FTC90DLT01
Zoro #
G016423340
UPC #
819472000000
Country of Origin
China

Details

Device Supported
Tablet, Smartphone
End 2 Connection Type
USB Type C - Male
Color
White
Features
Angled Connector, Charging, Right-angled Connector, 90° Angled Connector, Plug & Play
Connector on First End Details
1 x Lightning - Male
Connector on Second End Details
1 x USB Type C - Male
Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
Cable Type
Lightning/USB-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.