
APEX GALAXY TAB A9+ 11IN SECURED ENCLOSURE
Mfr # 11GAPX9B
Zoro # G214885162
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Aluminum
Compatible With
Samsung - Galaxy Tab A9 Plus (2023) (SM-X210, SM-X215, SM-X216B)
Mounting Method
Wall Mount
Screen Size Supported
11 in
Lock Type
Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11GAPX9B
Zoro #
G214885162
UPC #
810157340207
Country of Origin
China
Dimensions
Screen Size Supported
11 in
Details
Material
Metal, Aluminum
Compatible With
Samsung - Galaxy Tab A9 Plus (2023) (SM-X210, SM-X215, SM-X216B)
Mounting Method
Wall Mount
Lock Type
Key
Item
Security Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.