Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APEX GALAXY TAB A9 8.7IN SECURED ENCLOSURE

  • Mfr # 87GAPX9B

  • Zoro # G514885152


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Aluminum
Compatible With
Samsung - Galaxy Tab A9 (2023) (SM-X110, SM-X115)
Mounting Method
Wall Mount
Lock Type
Key
Screen Size Supported
8.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87GAPX9B
Zoro #
G514885152
UPC #
810157340191
Country of Origin
China

Dimensions

Screen Size Supported
8.70 in

Details

Material
Metal, Aluminum
Compatible With
Samsung - Galaxy Tab A9 (2023) (SM-X110, SM-X115)
Mounting Method
Wall Mount
Lock Type
Key
Item
Security Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.