Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axis Premium Ipad 10.2 Pos Kio, TCDP01102AXSB

  • Mfr # TCDP01102AXSB

  • Zoro # G5513113


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
Apple Tablets: iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Features
Swivel, Tilt, Cable Management, Ventilation, Adjustable, Rotate
Screen Size
10.2 in
Device Supported
iPad (8th Generation), iPad (7th Generation), iPad (9th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCDP01102AXSB
Zoro #
G5513113
UPC #
-
Country of Origin
China

Dimensions

Screen Size
10.2 in
Maximum Screen Size Supported
10.20"

Details

Item
Desk Mount
Color
Black
Compatible With
Apple Tablets: iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)
Features
Swivel, Tilt, Cable Management, Ventilation, Adjustable, Rotate
Device Supported
iPad (8th Generation), iPad (7th Generation), iPad (9th Generation)
Mount Profile
Low Profile
Compatibility
Apple Tablets: iPad (7th Generation) iPad (8th Generation) iPad (9th Generation)
Durability
Tamper Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.