
COMPULOCKS, IPAD 10.9" 10TH GEN SPACE ENCLOSURE GLASS MOUNT WHITE
Mfr # 201MGL209IPDSW
Zoro # G612091882
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Apple - iPad (10th Generation)
Device Supported
iPad (10th Generation)
Maximum Screen Size Supported
10.90"
Mount Type
Surface Mountable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201MGL209IPDSW
Zoro #
G612091882
UPC #
-
Country of Origin
Israel
Dimensions
Maximum Screen Size Supported
10.90"
Details
Item
Surface Mount
Compatibility
Apple - iPad (10th Generation)
Device Supported
iPad (10th Generation)
Mount Type
Surface Mountable
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.