Zoro Homepage

GALAXY TAB A7 LITE 8.7IN SPACE ENCLOSURE WALL MOUNT BLACK

  • Mfr # 870GA7SB

  • Zoro # G415227105


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Compatible With
Samsung Galaxy Tab A7 Lite 8.7-inch
Mounting Method
Wall Mount, Surface Mount
Lock Type
Key
Package Contents
Lockable High Grade Aluminum Enclosure, VESA Mount Pattern on Back of Enclosure, (2) Enclosure Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870GA7SB
Zoro #
G415227105
UPC #
819472024052
Country of Origin
Israel

Dimensions

Screen Size Supported
8.70 in

Details

Material
Aluminum
Compatible With
Samsung Galaxy Tab A7 Lite 8.7-inch
Mounting Method
Wall Mount, Surface Mount
Lock Type
Key
Package Contents
Lockable High Grade Aluminum Enclosure, VESA Mount Pattern on Back of Enclosure, (2) Enclosure Keys
Features
Ventilation, Rounded Corner
Item
Security Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.