Zoro Homepage

GALAXY TAB A9 FLOOR STAND

  • Mfr # 140B87GAPX9B

  • Zoro # G512091876


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
13 in
Height
43 in
Compatible With
Samsung - Galaxy TAB A9 8.7"" 2023 SM-X110, SM-X115
Features
Cable Management, Adjustable Tilt, Anti-theft, Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B87GAPX9B
Zoro #
G512091876
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
13 in
Height
43 in
Maximum Screen Size Supported
8.7 in
Depth
3 in

Details

Item
Tablet PC Stand
Material
Steel
Compatible With
Samsung - Galaxy TAB A9 8.7"" 2023 SM-X110, SM-X115
Features
Cable Management, Adjustable Tilt, Anti-theft, Key Lock
Placement Supported
Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.