Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Compulocks Galaxy Tab E (9.6") Secure Spa, 140B696EGEB 140B696EGEB

Galaxy Tab E (9.6") Secure Spa, 140B696EGEB (Discontinued)

  • Mfr # 140B696EGEB
  • Zoro # G5498273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B696EGEB
Zoro #
G5498273
UPC #
-
Country of Origin
Unknown

Dimensions

Height
44"
Depth
13"
Width
11"

Details

Color
Black
Features
Secure, Key Lock, Cable Lock, Ventilated
Product Type
Tablet PC Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.