
GALAXY TAB S9 ULTRA WALL MOUNT
Mfr # 146GUAPXB
Zoro # G812092016
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Metal
Width
12 in
Height
2 in
Compatible With
Samsung - Galaxy Tab S9 Ultra (SM-X910, SM-X916B)
Mounting Method
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146GUAPXB
Zoro #
G812092016
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Height
2 in
Screen Size Supported
14.60 in
Depth
16 in
Details
Item
Security Case
Material
Steel, Metal
Compatible With
Samsung - Galaxy Tab S9 Ultra (SM-X910, SM-X916B)
Mounting Method
Wall Mount
Lock Type
Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.