Zoro Homepage

GALAXY TAB S9FE+ WALL MOUNT

  • Mfr # 124GAPXB

  • Zoro # G012092137


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal, Steel
Width
12 in
Height
2 in
Compatible With
Samsung - Galaxy Tab S9+, Samsung - Galaxy Tab S9 FE+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124GAPXB
Zoro #
G012092137
UPC #
-
Country of Origin
Israel

Dimensions

Width
12 in
Height
2 in
Depth
16 in
Screen Size Supported
12.40 in

Details

Color
Black
Item
Security Case
Material
Metal, Steel
Compatible With
Samsung - Galaxy Tab S9+, Samsung - Galaxy Tab S9 FE+
Mounting Method
Wall Mount
Cell Phone/Tablet/Smart Watch Model Compatibility
Samsung Galaxy Tab S9 FE+, Samsung Galaxy Tab S9+
Lock Type
Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.